Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 500x250mm

Article no.: 0237510
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 500 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 0237510
EAN / GTIN 4029713202804
Manufacturer number 0237510
L-Number L40510 1508

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Fine adjustment
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm*, 30 mm** and 50 mm (0237 231)
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 500x250mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 500
  • Error Limit (mm): 0.14 mm
  • Error Limit (µm): 140 µm
  • Measuring jaw length (mm): 300 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart