Connector with retaining ring Hexagon head, Square head G 6.3 + G 10 + G 12.5 1/2, 1/4"

Article no.: 01922
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01922
EAN / GTIN 4010995019228
Manufacturer number 01922
L-Number L60070 1029

Description

Description:

  • Drive: DIN 3126, ISO 1173, style D 6.3 and D 8.
  • Drive: DIN 3121, ISO 1174, style G 6.3 + G 10 + G 12.5.
  • Application: Suitable for bits C 6.3 and C 8.
  • Supplementary information: for bits C6,3
  • Standards: DIN 3126, ISO 1173, Style D6,3
  • DIN 3121, ISO 1174, Style G12,5

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Shape: D 6,3
  • Hexagon head (Inch): 1/4″
  • Hexagon head Diameter (Inch): 1/4
  • Square head Diameter (Inch): 1/2
  • Overall length (mm): 35
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart