L-key with T-handle set Short TORX® in the work bench stand, 7-pcs., matt chrome-plated

Article no.: 01348
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01348
EAN / GTIN 4010995013486
Manufacturer number 01348
L-Number L60070 856

Description

Description:

  • Application: For high torque transfer with minimal effort.
  • Extra: Tip diagrams printed to scale.
  • Extra: ChromTop® blade tip for the highest accuracy.
  • Extra: Robust metal workbench holder to place on workbench or wall-mount.
  • Handle: Wiha Classic T-handle.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-key with T-handle TORX® matt chrome-plated T10 x 126 mm (01329)
  • 1x L-key with T-handle TORX® matt chrome-plated T15 x 126 mm (01330)
  • 1x L-key with T-handle TORX® matt chrome-plated T20 x 132 mm (01332)
  • 1x L-key with T-handle TORX® matt chrome-plated T25 x 132 mm (01334)
  • 1x L-key with T-handle TORX® matt chrome-plated T30 x 132 mm (01338)
  • 1x L-key with T-handle TORX® matt chrome-plated T40 x 232 mm (01341)
  • 1x L-key with T-handle TORX® matt chrome-plated T50 x 288 mm (01345)
  • 1x Workbench stand

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart