Screwdriver set SoftFinish® Hexagon nut driver 5-pcs.

Article no.: 01034
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01034
EAN / GTIN 4010995010348
Manufacturer number 01034
L-Number L60070 1770

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: Particularly suitable for dry applications.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® Hexagon nut driver with round blade 5.5 mm x 125 mm (01021)
  • 1x Screwdriver SoftFinish® Hexagon nut driver with round blade 7.0 mm x 125 mm (01023)
  • 1x Screwdriver SoftFinish® Hexagon nut driver with round blade 8.0 mm x 125 mm (01024)
  • 1x Screwdriver SoftFinish® Hexagon nut driver with round blade 10.0 mm x 125 mm (01026)
  • 1x Screwdriver SoftFinish® Hexagon nut driver with round blade 13.0 mm x 125 mm (01029)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart