Screwdriver set SoftFinish® electric Slotted, Phillips 7-pcs.

Article no.: 00834
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 00834
EAN / GTIN 4010995008345
Manufacturer number 00834
L-Number L60070 519

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® electric Slotted 2.5 mm x 75 mm (00820)
  • 1x Screwdriver SoftFinish® electric Slotted 4.0 mm x 100 mm (00823)
  • 1x Screwdriver SoftFinish® electric Slotted 5.5 mm x 125 mm (00826)
  • 1x Screwdriver SoftFinish® electric Slotted 6.5 mm x 150 mm (00829)
  • 1x Screwdriver SoftFinish® electric Phillips PH1 x 80 mm (00847)
  • 1x Screwdriver SoftFinish® electric Phillips PH2 x 100 mm (00848)
  • 1x Voltage tester SoftFinish® single-pole, 110-250 volts Slotted transparent, with push-on clip 3.0 mm (34745)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart