PROBE HOLDER D6 H28

Article no.: 00760198
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 00760198
EAN / GTIN 7630041107838
Manufacturer number 00760198
L-Number L41140 277

Description

Version:

  • Execution: Radial
  • Fixing [mm]: Ø 6
  • H [mm]: 28
  • Particular characteristics: For M4 inserts

Description:

Radial probe holder for probe inserts with a M4 thread
Measuring insert holder ø 6 mm, radial, H = 28 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart