PROBE HOLDER D8 L43

Article no.: 0071684826
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Toolholders

Identification numbers & Classifications

Article number 0071684826
EAN / GTIN 7630041118629
Manufacturer number 0071684826

Description

Version:

  • Fixing [mm]: Ø 8
  • L [mm]: 43
  • Particular characteristics: For M1,4 inserts (including Ø 1 mm)

Description:

Probe support Ø 8, L = 43 mm, for M1,4 inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart