Screwdriver SoftFinish® Slotted with round blade for low-lying screws 5.5 mm x 300 mm

Article no.: 00702
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 00702
EAN / GTIN 4010995007027
Manufacturer number 00702
L-Number L60070 1088

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.
  • Fastening screws by hand causes considerable strain on wrists and muscles in the long term. The highly ergonomically shaped SoftFinish® screwdriver provides a remedy, ensuring optimal transmission of hand force. The long, slender handle sizes can be used to fasten small screws quickly and firmly. There are also large handle sizes to fasten large screws which can be used to apply greater torques. The various handle sizes have also been matched to the consistently same-sized hand of screw-fastening professionals. The roll-off protection and screw symbol printed on the handle end ensure users work efficiently. Thanks to its optimum grip, the SoftFinish® screwdriver is particularly suitable for applications in dry environments. The position of the soft and hard zones on the handle also supports the perfect grip for quick and powerful turning.

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 1
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 5.5
  • Round blade diameter (mm): 5.5
  • Handle diameter (mm): 30
  • Overall length (mm): 411
  • Visible blade length (mm): 300
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart