Interchangeable blade SYSTEM 6 Ball end hex 4.0 mm, 4.0 mm, 150 mm

Article no.: 00637
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 00637
EAN / GTIN 4010995006372
Manufacturer number 00637
L-Number L60070 276

Description

Description:

  • Extra: The ball end enables the user to work at angles up to 25°.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (mm): 6
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 4
  • Internal hexagon 2 (mm): 4.0
  • Overall length (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart