Wood screwdriver Slotted 14.0 mm x 250 mm

Article no.: 00158
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 00158
EAN / GTIN 4010995001582
Manufacturer number 00158
L-Number L60070 2433

Description

Description:

  • Application: For all applications in woodworking and furniture industries.
  • Handle: Wiha wooden handle made of sealed beech wood, handle end protected with high-quality leather cap.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.
  • Blade: From size 5.5, blade extends through handle. Anti-cam-out ribs, hex bolster.

Feature:

  • Tool for electrics: No
  • Hexagon head: 16
  • Cutting strength 1 (mm): 1.75
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 14
  • Round blade diameter (mm): 10
  • Handle diameter (mm): 34
  • Overall length (mm): 380
  • Visible blade length (mm): 250
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart