Tool assortment in soft foam insert ∙ 264-pieces
Product details
Identification & Classification
Article number |
0-2900-163/264-BMW
Copy |
|
EAN / GTIN |
4000896146635
Copy |
|
Manufacturer number |
0-2900-163/264-BMW
Copy |
|
L-Number |
L60140 4495
Copy |
|
Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |
Description
Description:
- Complete set
- In soft foam insert Safety-Insert-System
- 264 tools in high quality
- Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Number of tools: 264
Supplied with:
Tool assortment 163-104/77-BMW
Socket ∙ hexagon 850-3 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14 850LG-4 850LG-5 850LG-5.5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-24 900-27 900-30 900-32
Impact socket ∙ hexagon 903SLG-17 903SLG-19
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Wobble extension 919-1
Universal joint 920
Amplifier 958-1
Reducer 958-2
Screwdriver socket 986-5 986-6 986-7 986-8 986-10 986-12 986-14 986-17 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ2 8507-PZ1
Tool assortment 163-105/90-BMW
TORX® double box-end wrench 609-E6XE8 609-E10XE12 609-E14XE18 609-E20XE24
Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E7 850-E8
Socket ∙ hexagon 880-7 880-8 880-9 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22 880LG-10 880LG-11 880LG-12 880LG-13
Universal joint socket ∙ hexagon 880G-10 880G-11 880G-12 880G-13 880G-14 880G-15 880G-16
Socket ∙ TORX® 880-E10 880-E11 880-E12 880-E14 880G-E8 880G-E10
Screwdriver socket 8801K-9
Screwdriver socket ∙ TORX® 8802-T40 8802-T45
Screwdriver socket 8808-6 8808-8 8808-10
Reversible ratchet ∙ with hinge 8816GK
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Amplifier 8858-1
Reducer 8858-2
Socket ∙ TORX® 900-E16 900-E18 900-E20 900-E24
Screwdriver socket ∙ TORX® 992-T50 992-T55 992-T60
Offset screwdriver 2115-T6 2115-T7 2115-T8 2115-T9 2115-T10 2115-T15 2115-T20 2115-T25 2115-T27 2115-T30 2115-T40
Bit 2215N-PH1 2215N-PH2 2215N-PH3 2223N-T6 2223N-T7H 2223N-T8H 2223N-T9H 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H 2223N-T40H 2223LG-T25 2224-T55
Adapter 2250-1 2250-2
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
Insert tool holder for bits 6420D
Tool assortment 163-106/33-BMW
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22
Tool assortment 163-107/31-BMW
HEXAnamic® screwdriver 802-30 802-40 802-55 802-65 802-80 802-100 802-120 802-PH1 802-PH2 802-PH3
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-T6 803-T7 803-T8 803-T9 803-T10 803-T15 803-T20 803-T25 803-T27 803-T30
Offset screwdriver set 2105LG/9H
Tool assortment 163-108/9-BMW
Grip pliers 757-10
Universal pliers 760-2
Heavy-duty diagonal cutter 1802-22
Snipe nose pliers 1841A-22
Circlip pliers 1846A-2 1846B-2 1846C-2 1846D-2
Combination pliers 1850-22
Tool assortment 163-109/18-BMW
Nut-driver ∙ flexible 426-6 426-7
Double box-end wrench ∙ open 612N-10X11
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
BluGuard Engineer's hammer 2140-40
Electronic set 2152N/3
Measuring tape 2154N-5
Brake calliper brush 4968-2
Combination wrench 600N-27
Combination wrench 600N-30
Combination wrench 600N-32
Extension 918-23
Pick-up tool with claws 1975
Magnetic pick-up tool 1976-2