Our PPE winter collection 2020

Your ideal protection for the winter

Would you like a new winter jacket? Discover our new PPE collection and get ready for winter now. So that you can work efficiently and under optimal conditions, even at cold temperatures.

We offer you protection from head to toe, from hats to winter jackets, softshell and hybrid jackets right through to gloves and function socks. Browse through our range of offers and secure yourself some fantastic products!

Directly to the whole range of thePPE winter collection 2020

Highlights from the collection

Helly Hansen winter jacket Magni

  • Extremely robust outer material of polyamide. Due to the Helly-Tech® professional technology the jacket offers
  • Very good fit due to the well thought-out details (extended back, adjustable sleeve cuffs with hook and loop fastening, internal waist adjustment)
  • Reflective elements for better visibility.

BLAKLÄDER softshell jacket

  • Flexible and versatile softshell jacket with adjustable hood.
  • Offers maximum freedom of movement and consists of stretchable wind-proof and waterproof fabric.
  • Sturdy zip fastener of plastic. Breast and side pockets with zip fasteners. Adjustable sleeve cuffs and collar with pull cord.

BLAKLÄDER hybrid jacket

  • Modern hybrid jacket with thermo-light padding on the front and back, together with softshell elements on the shoulders, sleeves and sides.
  • Keeps the wearer comfortably warm and permits a high freedom of movement. With fixed hood.
  • Sturdy front zip fastener of plastic, together with internal wind-stop strip. Breast pocket and side pockets with zip fastener.

HOLEX knitted jacket

  • Functional knitted jacket with softshell elements at the shoulders and sides for optimum freedom of movement.
  • Reflective strips on the front and back ensure better visibility.
  • Sturdy one-way front zip fastener. Sleeve cuffs with elasticated band.

HOLEX function socks

  • Function socks with COOLMAX® material, particularly good at transporting moisture away from the skin and keeps the skin dry for extended periods.
  • Material retains its properties, even after many washes.
  • Socks containing merino wool offer good thermal insulation and are particularly suitable for the colder times of year.

BLAKLÄDER reflective cap

  • Knitted winter cap comfortable to wear, ensures optimum protection and keeps the wearer warm for an extended period.
  • The integral reflective yarn ensures additional visibility in all directions.

Helly Hansen ICU high visibility jacket

  • High wearing comfort due to extended back and preformed sleeves.
  • Reflective details for work in the twilight.
  • Zipper ventilation under the sleeves.

ejendals winter gloves

  • Wear-resistant gloves
  • Thick lining, water repellent
  • Hook and loop fastening, for general work, machine washable.

Haix boots Black Eagle 092292

  • Modern and safe lace-up boot with classic lacing and GORE-TEX® membrane for outstanding climatic comfort.
  • Waterproof and breathable. Upper made of microfibre/textile.
  • Special (washable) insoles for sweat absorption.
  • Non-slip sole made of rubber. Heel damping made of PU foam. ESD security.

Contact & Advice

You can also find all products from this PPE winter collection in the online brochure "Personal protective equipment for the colder seasons of the year"

Additionally, you can get more detailed information on the subject of personal protective equipment and occupational health and safety in our PPE online guide.

Advice

Take advantage of competent advice from our machining experts.

To receive advice

Contact and orders

Would you like to place an order or request a quotation?
We look forward to your call.

To contact us

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart