{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 20×16 | |
Height | 50 mm | |
suitable for drawer front height | 75 mm | |
suitable for drawers usable width in G | 20 | |
suitable for drawers usable depth in G | 16 | |
suitable for drawers usable width | 500 mm | |
suitable for drawers usable depth | 400 mm | |
Weight | 0.768 kg | |
Type of product | Drawer divider |
Article number | 950220 75/1 | |
EAN / GTIN | 4062406193232 | |
Manufacturer number | 950220 75/1 |