Extension for drive spindles SPVH9 length 300 mm 3 S6 Max.RPM 25,000 incl. 3 mm collet

Article no.: 4007220748718
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220748718
Copy
EAN / GTIN 4007220748718
Copy
Manufacturer number 87101310
Copy
L-Number L51050 1427
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas and particularly deep cores. They are clamped into the collet of the machine (air or electric grinder) or into the flexible shaft handpiece. They must also be guided by hand. With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas and particularly deep cores. They are clamped into the collet of the machine (air or electric grinder) or into the flexible shaft handpiece. They must also be guided by hand. Extension for drive spindles for manual application with a diameter of 9 mm, a length of 300 mm, a tool mounting of 3 mm and a shank holder of 6 mm. 2 keys DM SW 6/7 mm and 1 collet 3 mm.

Feature:

  • RPM, max.: 25000 RPM
  • Collet group: 2
  • Incl. dia collet [mm]: 3
  • Net weight: 0.13 kg
  • Dia. shank holder [mm]: 6
  • Dia. spindle, max.: 9 mm
  • Dia. tool mounting: 3 mm
  • Length, mounting pin: 28 mm
  • Length, total: 406 mm

Advantage:

  • Cost-effective alternative to customized burrs and mounted points with long shanks.

Supplied with:

  • Special lengths are available on request.

Note:

  • The maximum permitted rotational speed is 25,000 RPM.
  • Caution! When using spindle extensions, please observe the valid safety regulations and accident prevention regulations. Please do not clamp tools which are too large on the extension since they are driven by a core. The extension and machine must be guided in a line. Levering and tilting result in damage to the extension.
  • When working with long shank lengths, it is essential that the tool is inserted into the workpiece (e.g. bores, pipes, ducts or keyways) before the drive system is switched on. The extension is only intended for manual use in connection with suitable air grinders, electric grinders or flexible shaft handpieces for tools with standard shanks. The extension and a tool permitted for use at the appropriate rotational speed are clamped into an impact-free collet on the device. Do not clamp on the transition radius. Clamping of a second extension or of tools with excessively long shanks is not permitted.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart