Safety lace-up shoes S3 SRC uvex motion 3XL, Widths 15, Sizes 44

Article no.: 6496344
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 44
Closure Shoelaces
Type of product Safety shoes

Identification & Classification

Article number 6496344
Copy
EAN / GTIN 4031101554044
Copy
Manufacturer number 6496344
Copy
L-Number L01660 101598
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Many people cannot wear standard safety shoes, for example diabetics. The uvex motion 3XL is a link between standard safety footwear and customised footwear, which in such cases - in a cost-effective way - makes it easier for those affected to return to everyday working life. uvex motion 3XL fulfils all requirements for safety and comfort in an exemplary manner - a professional and practical solution. The use of the uvex motion 3XL in conjunction with orthopaedic medical treatment must be assessed and implemented by a specialist orthopaedic company.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex motion 3 XL low shoe
  • Product type: Shoes
  • Colour (filter): black
  • Gender: Ladies’/mens’
  • Size: 44
  • Closure: Elasticated laces with quick fastener
  • Outer material: Micro suede
  • Sole: Polyurethane sole
  • Width: 15

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart