EC-H4M 14-28W14CFR0.7-83 IC900 4 Flute Endmills with Different Helix and Variable Pitch for Chatter Dampening with Assorted Radii

Article no.: 5622993
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product End / face mill

Identification & Classification

Article number 5622993
Copy
EAN / GTIN 7291075301373
Copy
Manufacturer number 5622993
Copy
L-Number L24180 1373
Copy

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 14 mm, Cutting Diameter (DC) 14 mm, Depth of Cut Maximum (APMX) 28 mm, Flute Count (NOF) 4, Overall Length (OAL) 83 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 14 mm
  • Coolant Supply Property (CSP) External
  • Corner Radius (RE) 0.7 mm
  • Cutting Diameter (DC) 14 mm
  • Cutting Diameter Tolerance e8
  • Depth of Cut Maximum (APMX) 28 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 35 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.11 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.04 mm/tooth
  • Overall Length (OAL) 83 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Weldon

From the same series "SOLIDMILL Premium Line" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart