SCD 040-217-060 SXC50 IC908 Solid Carbide Drills with Internal Coolant Channels, Drilling Depth 50xD

Article no.: 9573171
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification & Classification

Article number 9573171
Copy
EAN / GTIN 7291075437133
Copy
Manufacturer number 9573171
Copy
L-Number L24020 68
Copy

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 6 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 4 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 4 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 225 mm, Overall Length (OAL) 270 mm, Point Angle (SIG) 135 Degrees, Usable Length (LU) 217 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Drill Bit Size / Cutting Diameter (DC) 4 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 4 mm
  • Flute Count (NOF) 2
  • Length Chip Flute (LCF) 225 mm
  • Number of Teeth 2
  • Overall Length (OAL) 270 mm
  • Point Angle (SIG) 135 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 40 mm
  • Shank Type Round
  • Usable Length (LU) 217 mm

From the same series "SOLIDDRILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart