Hook wrench with lug, 205-220 mm

Article no.: 6335770
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification & Classification

Article number 6335770
Copy
EAN / GTIN 4010886633571
Copy
Manufacturer number 6335770
Copy
L-Number L60160 5149
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For slotted round nuts according to DIN 981
  • GEDORE vanadium steel 31CrV3, manganese-phosphated
  • Vanadium steel 31CrV3, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Head width 1 [mm]: 14,3 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Spigot width/Ø: 6,0 mm
  • Surface: manganese-phosphated
  • Total height [mm]: 15 mm
  • Total length [mm]: 465 mm
  • Total width [mm]: 130 mm
  • Trunnion height: 5,0 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 205-220

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart