Self-clamping VDE insulating cable-end cap D.10mm

Article no.: 77030708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable grommet

Identification numbers & Classifications

Article number 77030708
EAN / GTIN 4018754253715
Manufacturer number 77030708
L-Number L60010 7173

Description

Description:

  • For insulating cable ends and single wires
  • Made of tough elastic insulating material
  • With cross-section cover

Feature:

  • Diameter (mm): 10 mm
  • Height mm (h): 18 mm
  • Length [mm): 100 mm
  • Weight: 10 g
  • Width mm (b): 18 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart