Gasket scraper with spring steel blade, Blade width / Blade length: 25/50mm

Article no.: 837850 25/50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
185 pieces in stock

Select article variation and quantity

Blade width / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Type of product Scrapers

Identification numbers & Classifications

Article number 837850 25/50
EAN / GTIN 7610733261529
Manufacturer number 674.8-50

Description

Version:

Cranked blade of special spring steel (58 - 60 HRC), can be reground many times. Impact-resistant “multicraft” power grip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart