{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
Rated power unrolled | 3500 W | |
Nominal voltage | 240 V | |
Length | 406 mm | |
Width | 190 mm | |
Height | 313 mm | |
Power supply | Mains-powered | |
Cable class | H07RN-F | |
Cable structure | 3G2.5 | |
Material cable | Neoprene rubber | |
Cable length | 10 m | |
Body material | Plastic | |
Type of product | Cable reel |
Article number |
081192 10S
Copy |
|
EAN / GTIN |
7391390467041
Copy |
|
Manufacturer number |
199112360
Copy |
|
Manufacturer | CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de |