Fitting aid, SK, for arbor size: 40

Article no.: 358696 40
Discount
264.74 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
180 pieces in stock

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter SK
for arbor size 40 mm
Type of product Assembly aid

Identification numbers & Classifications

Article number 358696 40
EAN / GTIN 4045197708434
Manufacturer number 358696 40

Description

Version:

  • Aluminium housing.
  • 45° and 90° indexable.
  • Clamping the tools using a clamping lever.

Application:

For assembly at the workbench.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart