Support screw, Thread G × Length L: 10X39

Article no.: 370840 10X39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Thread G × Length L Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314S
Thread G M10
Length L 39 mm
Head ⌀ e 30 mm
Head height k 8 mm
Type of product Screw

Identification numbers & Classifications

Article number 370840 10X39
EAN / GTIN 4020772073435
Manufacturer number 73437

Description

Version:

Quenched and tempered, strength class 8.8.

Suitable for:

All adjustable clamps.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart