Screw extractor set, 6 pieces, in a textile wallet with coarse flutes, Type: 6

Article no.: 082870 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
221 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screw extractor

Identification numbers & Classifications

Article number 082870 6
EAN / GTIN 4018754083114
Manufacturer number 96710101

Description

Version:

Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.
Coarse flutes, especially for soft materials (aluminium, brass, stainless steel).

Application:

For extraction of broken off screws with right-hand thread (pre-drill the hole ⌀ as listed in the table; turn the screw extractor anti-clockwise).

Content:

1 piece each of size 1−6 specified above in a plastic wallet or plastic box.

Supplied with:

6 extractors No. 082862 size 1; 2; 3; 4; 5; 6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart