{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GWS 30-230 PB | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 2,800 W | |
maximum speed | 6,500 min-1 | |
Connection thread | M14 | |
maximum vibration to EN | 5 m/s2 | |
maximum disc ⌀ | 230 mm | |
maximum cutting depth | 59 mm | |
Weight | 5.9 kg | |
Length | 524 mm | |
Width | 334 mm | |
Height | 139 mm | |
Cable length | 4 m | |
Dead man's circuit | yes | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Special features | Braking system; PROtection switch | |
Type of product | Angle grinder |
Article number | 077153 30-230PB | |
EAN / GTIN | 4059952609102 | |
Manufacturer number | 06018G1100 |