Jigsaw, Type: GST150BCE

Article no.: 078200 GST150BCE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: transport suitcase

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging transport suitcase
Manufacturer's designation GST150BCE
Power supply Mains operated
Power consumption 780 W
Rate of strokes 500 min-1 - 3,100 min-1
maximum sawn thickness steel 10 mm
maximum sawn thickness wood 150 mm
Mitre angle adjustment yes
Orbital stroke 4-way
Weight 2.7 kg
maximum vibration to EN 7.0 m/s2
Format D-shape handle
Special features Robust
suitable jigsaw blades 588400 − 588551
tool change without tools yes, SDS system
Type of product Saw

Identification numbers & Classifications

Article number 078200 GST150BCE
EAN / GTIN 3165140463560
Manufacturer number 0601513000

Description

Version:

Bosch jigsaw with Bosch SDS System for simple cutting blade change, no tools required.
Jigsaw with D-shape handle.
  • High power reserves, even in hard and thick beams, thanks to powerful 780-watt motor with overload capability.
  • Extremely robust and distortion-resistant base plate for the heaviest duties.

Supplied with:

Including 1× saw blade, protective cover, slide shoe, extraction adapter, suction nozzle, transport case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart