Grip wrench with pivoted lower jaw, overall length: 250mm

Article no.: 708903 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Jaw length 60 mm
Jaw capacity round materials 110 mm
Jaw capacity angled materials 50 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708903 250
EAN / GTIN 3662424019845
Manufacturer number 506A

Description

Version:

Easy and safe to use. Trouble-free and quick opening by the release lever on the lower handle. With large clamping range and clamping depth, 5-step quick adjustment and additional fine adjustment. Lower jaw deeply cranked for clamping U−shaped and angle profiles, pipes etc. Serrated gripping jaws and special stable spring steel body. Fully nickel-plated.

Application:

For secure gripping of profiled, flat, and tubular materials. Clamping force adjustable up to 10,000 N.

Material:

Chrome molybdenum vanadium steel jaws; drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart