{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Countersink ⌀ D | 16 mm | |
Shank type | Weldon shank | |
Chamfer angle adjustment range | 0-90 | |
Number of cutting edges Z | 1 | |
Overhang L1 | 37 mm | |
Overall length Ltot | 86 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | SP.T09T3.. | |
Pack of insert screws | 219841 (15IP; 3.0 Nm) | |
Adjustment element | 219885 | |
Clamping screw for adjustment element | 219887 | |
Type of product | Counterbores, countersinks |
Article number | 216635 16 | |
EAN / GTIN | 4045197778970 | |
Manufacturer number | 216635 16 |
This article |
Recommendations |
|
---|---|---|
Adjustable indexable countersinking mill, Weldon shank, Shank ⌀ Ds h6: 16mm
on request
In stock
55 pieces in stock
£163.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
£108.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 2 |
Overall length Ltot | 86 mm | 90 mm |
suitable indexable insert | SP.T09T3.. | 260982 HB725-1 |
Shank type | Weldon shank | Weldon shank |
Shank ⌀ Ds h6 | 16 mm | 20 mm |
Type of product | Counterbores, countersinks | Indexable end mill |