Stabilising plate 1

Article no.: 927122 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,044 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 180 mm
Width 205 mm
Depth 40 mm
Weight 1.1 kg
Type of product Stabilising plate

Identification numbers & Classifications

Article number 927122 1
EAN / GTIN 4062406120924
Manufacturer number 927122 1

Description

Version:

Stabilising plate made from folded sheet metal. For reinforcing the workbench.

Application:

For additional stabilisation of the support legs.

Supplied with:

Stabilising plates as a pair suitable for a support leg No. 927000. Including screws for attaching to the support leg and worktop.

Colour:

Light grey RAL 7035, powder-coated.

Note:

On the support legs, bores are already in place for attaching the stabilising plates.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart