{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | TwinGrip | |
overall length | 200 mm | |
Jaw length | 27 mm | |
Jaw width | 11 mm | |
Hexagon across flats | 22 mm | |
Jaw capacity for pipes | 7/8 in | |
Protection against trapping fingers | yes | |
Self-locking | yes | |
Number of fine adjustment steps | 5 | |
Type of jaws | 3-point system | |
Handle | plastic coated | |
Material | Chrome vanadium electro-steel | |
Type of product | Pipe pliers |
Article number | 705991 200 | |
EAN / GTIN | 4003773087243 | |
Manufacturer number | 82 01 200 |