Inductive length measuring probe, axial Pack of 10 pcs. GT61

Article no.: 434784 GT61
Set price 10 Piece (408.56 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±5 mm
Repeatability 0.05 µm
Linearity error limit (L = meas. length in mm) 1 + 4 × L µm
Measurement pin lifting mechanical
Contact point travel 10.3 mm
Compatibility TESA
Protective bellows Viton
IP Index of Protection IP 65
Measuring force at electrical zero 0.9 N
Type of product Probes

Identification numbers & Classifications

Article number 434784 GT61
EAN / GTIN 7630041113570
Manufacturer number 03290153

Description

Version:

Probes with large measuring range.
Versatile precision length measuring probes.
  • Precision ball-bearing longitudinal measuring pin.
  • High precision due to electronic measurement signal amplification.
  • Clamping shank ⌀ 8 mm, can be clamped on the entire length.
  • Due to ball bearings, resistant to fluctuations in temperature and lateral forces.
  • Outstanding electro magnetic screening.
The TESA length measurement probe is characterised by excellent repeatability, consistency and a long working life.

Advantage:

The Viton protective bellows renders the probe particularly suitable for applications involving coolants and lubricants. Particularly suitable for multi-location measurement devices.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

Supplied with:

Pack of 10 × contact points No. 434783.

Optional extras:

Measuring tips, measuring force springs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart