Miniature cup brush TBU dia. 18 mm shank dia. 3 mm aluminium oxide filament dia. 0.50 mm grit 320

Article no.: 4007220033449
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cup brush

    Identification numbers & Classifications

    Article number 4007220033449
    EAN / GTIN 4007220033449
    Manufacturer number 43209461
    L-Number L51510 764

    Description

    Description:

    Suitable for light brushing such as deburring, cleaning and polishing. Particularly suitable for brushing on small surfaces due to face-down use with the entire brush face applied to the workpiece. PFERD offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with aluminium oxide (AO) are less sharp-edged and aggressive compared with SiC. They are primarily suitable for polishing and smoothing finishes on soft metals. Plastic filament withstands temperatures up to 220 °C.

    Feature:

    • RPM, max.: 18000 RPM
    • RPM, optimum, from: 1200 RPM
    • RPM, optimum, to: 5000 RPM
    • Width, metric: 3 mm
    • Mounting system: Shank
    • Dia. cup: 10 mm
    • Dia. filament material: 0.5 mm
    • Dia. external, metric: 18 mm
    • Dia. shank, metric: 3 mm
    • Filament material: Aluminium oxide (AO)
    • Grit size: 320
    • Length, filament: 6 mm
    • Length, total: 45 mm

    Advantage:

    • Maximum precision and efficiency in work on delicate workpieces.
    • Highly flexible, enabling optimal adjustment to the workpiece contour.
    • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
    • Applications: Cleaning; Deburring
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cast iron
      • Cast steel
      • Cobalt-based alloys
      • Other non-ferrous metals
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Other non-ferrous metals; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Note:

    • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart