PCHPR 16-24 Perpendicular Holders Carrying Inserts with 5 Cutting Edges for Facing, Grooving, Parting and Recessing

Article no.: 2302429
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PENTACUT
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2302429
    EAN / GTIN 7291075286151
    Manufacturer number 2302429
    L-Number L23920 2376

    Description

    Beskrivning:

    Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.2 mm, Cutting Width Minimum (CWN) 0.5 mm, Overall Length (OAL) 120 mm

    Kännetecken:

    • Cutting Direction (HAND) Right Hand
    • Cutting Width Maximum (CWX) 3.2 mm
    • Cutting Width Minimum (CWN) 0.5 mm
    • Head Length (LH) 11.5 mm
    • Overall Length (OAL) 120 mm
    • Shank Height (H) 16 mm
    • Shank Width (B) 16 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart