Socket ∙ hexagon 24 mm Outside hexagon traction profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 900-24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 900-24
    EAN / GTIN 4000896042876
    Manufacturer number 900-24
    L-Number L60140 284

    Description

    Description:

    • With knurling
    • Surface: chrome-plated, polished
    • DIN 3124, ISO 2725-1
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Outside hexagon traction profile
    • Wrench size: 24 mm
    • Dimensions / length: 44 mm
    • Diameter d1 (output side): 32.6 mm
    • Diameter d2 (drive side): 26 mm
    • Net weight: 0.07 kg
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart