QuickRelease socket set, 1/2 inch square drive 22 pieces

Article no.: 637891
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-32

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 22
Square drive 1/2 in
Width across flats range, hexagon sockets 10-32 mm
Packaging ABS plastic box
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Hexagon socket
Width across flats metric
with QuickRelease yes
Type of product Socket spanner

Identification numbers & Classifications

Article number 637891
EAN / GTIN 4018754260911
Manufacturer number 96031480

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.
QuickRelease set in unbreakable ABS plastic box with foam inlay. Ratchet, extension, universal joint, and socket fit securely together to form a unit. The combination is quickly and easily released by pressing the button.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 16 pcs. No. 642200 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32
1 T-handle QR: No. 641350
3 extensions QR: No. 641045 size 75; 130; 255
1 universal joint QR: No. 641650
1 ratchet QR: No. 640440
Presented in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart