{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shank ⌀ | 6 mm | |
Number of burrs | 8 | |
Type of product | Burr |
Article number | 547115 8 | |
EAN / GTIN | 4062406255060 | |
Manufacturer number | 547115 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Burr set 8 pieces, tooth profile INOX - coarse 8
on request
In stock
19 pieces in stock
£193.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£166.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£159.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£138.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£180.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£159.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of burrs | 8 | 8 | 8 | 8 | 8 | 8 |
Tool material | Carbide | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | INOX | Z steel | ||||
Toothing grit designation | coarse | coarse | ||||
Shank ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Series | GARANT Master Uni | Tooth configuration Z9 | GARANT Master Uni | Tooth configuration Z steel | GARANT Master Alu | |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |