VCMT 070202, Type: HB7025-1

Article no.: 261360 HB7025-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.15 / Piece
  • from 10 Piece
    £10.97 / Piece
on request
In stock
932 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCMT 070202
Corner radius 0.2 mm
Grade HB7025-1
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SF
Tolerance M
Cutting depth ap 0.05 mm - 0.4 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 80 m/min - 190 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261360 HB7025-1
EAN / GTIN 4045197941336
Manufacturer number 261360 HB7025-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart