{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 220404 | |
Corner radius | 0.4 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PS | |
Cutting depth ap | 1 mm - 4.5 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 80 m/min - 450 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251586 CA510 | |
EAN / GTIN | 4960664699421 | |
Manufacturer number | TAA06420 |
This article |
Recommendations |
|
---|---|---|
TNMG 220404, Grade: CA510
on request
In stock
10 pieces in stock
£9.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
515 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Cutting conditions | continuous | continuous |
Grade | CA510 | HB7010-1 |
Chip breaker | PS | SM |
Cutting speed vc main application | 80 m/min - 450 m/min | 120 m/min - 440 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |