LUKAS T41 cutting disc for stainless steel 150x1.2 mm straight for angle grinder A60Z-BF

Article no.: AT007239V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number AT007239V9802
    EAN / GTIN 4027497002344
    Manufacturer number AT007239V9802

    Description

    Description:

    This cutting disc for machining stainless steel does not cause rust on the workpiece. The iron, chlorine and sulphur-free tool is perfect for cutting a wide range of stainless steel and steel materials, and can even be used in power plant construction. This cutting disc delivers precise cuts at a high cutting speed combined with a low cutting temperature, and offers maximum tool life thanks to its innovative bonding technology. Thanks to its 22.23 mm bore it can be used with any commercially available angle grinder. It is energy-optimised so that it can also be used on the most powerful angle grinders. Strong glass-fibre fabric and regular testing ensure high level of safety and lateral stability. This cutting disc is available in flat version or with a depressed centre. When in use, the cutting disc generates low odour and dust levels, and allows for ergonomic working and maximum operating times with minimum effort. Thanks to the premium quality raw materials, it offers maximum storage times with top quality stability. This cutting disc is manufactured in an environmentally friendly manner using state-of-the-art production processes and optimised formulations.

    Feature:

    Tool shape: straight
    Hands-free use: yes
    Hardness: Z
    Grain size: 60
    n max.: 10200 (1/min)
    Product packaging: Box
    Abrasive: Aluminium oxide
    Safety standard: EN 12413
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool width/length/height: 1.2 mm
    Tool diameter: 150 mm

    Advantage:

    The aluminium oxide used for this cutting disc boasts an impressive tool life with structural steel and allows you to work in a cost-effective manner.
    Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: suitable

    Material:

    Stainless steel
    Steel
    Titanium
    Cast iron
    Aluminum

    Suitable for:

    Cutting: best suitable
    Drilling: -
    Brushes: -
    Deburring: -
    Fine grinding: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Tool with high lateral load stability for your safety during handheld use
    Good value for money thanks to regular aluminium oxide
    No abrasive material wastage due to the straight shape: grind up to the centre of the tool
    Extremely hard tool for a longer tool life and fewer tool changes
    Can be used with any commercially available angle grinder thanks to 22.23 mm bore
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart