{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Square drive | 1/2 in | |
Profile size A | 5.5 mm | |
⌀ drive end | 22.7 mm | |
Length | 120 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643660 TX30 | |
EAN / GTIN | 4018754006793 | |
Manufacturer number | 03131230 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket, for Torx®, long, 1/2 inch TX30
on request
In stock
239 pieces in stock
£11.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,493 pieces in stock
£6.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
239 pieces in stock
£8.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22.7 | 22.5 | 23.5 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 120 | 60 | 140 |
Torx® profile | TX30 | TX30 | TX30 |
Profile size A | 5.5 | 5.5 | 5.5 |
Type of product | Socket insert | Socket insert | Socket insert |