Socket set 1/4 inch square drive 42 pieces 6

Article no.: 630329 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,123 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 41
Square drive 1/4 in
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging ABS plastic box
Length 357 mm
Width 174 mm
Height 47 mm
Drive profile Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 630329 6
EAN / GTIN 4062406230722
Manufacturer number 630329 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M10.
For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M2 − M4
and for internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 13 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
Bits, C 6.3, for hex socket: 4 pcs. similar to No. 675240 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1/25; 2/25; 3/25
Bits, C 6.3, for Pozidriv: 3 pcs. similar to No. 675320 size 1/25; 2/25; 3/25
Bits, C 6.3, for slot-head: 3 pcs. similar to No. 675250 size 3.5×0.6; 5.5×0.8; 8×1.2
Bits, C 6.3, for internal Torx®: 7 pcs. similar to No. 675340 size TX8; TX10; TX15; TX20; TX25; TX30; TX40
T-handle: 1 pc. similar to No. 633029 size 116
Spin type speeder: 1 pc. No. 632840 size 150
Extensions: 2 pcs. No. 632420 size 50; 100
Universal joint: 1 pc. No. 633520 size 1/4
Ratchet: 1 pc. No. 632090 size 1/4 with ejector
Adaptor E 6.3: 1 pc. similar to No. 675020 size 6.3K for 1/4 inch bits C 6.3
Converter: 1 pc. bit shank E 6.3 − square 1/4 inch
Bit adapter: 1 pc. No. 676800, 1/4 inch square – bit holder 1/4 inch
Storage in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/4 inch square drive 42 pieces 6

Socket set 1/4 inch square drive 42 pieces 6

on request
In stock
1,123 pieces in stock
£142.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
789 pieces in stock
£151.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,272 pieces in stock
£147.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,799 pieces in stock
£72.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,208 pieces in stock
£84.22
plus VAT at the current rate Prices plus delivery costs
Square drive 1/4 1/4 1/4 1/4 1/4
Height 47 45 45 47 47
Length 357 257 257 257 257
Width across flats range, hexagon wrenches 3-6 3-8 3-6 3-6 3-6
Width across flats range, hexagon sockets 4-14 5-13 3.5-13 4-13 4-13
Packaging ABS plastic box ABS plastic box ABS plastic box ABS plastic box ABS plastic box
Type of product Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart