{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Torx® profile | TX8 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 60 mm | |
overall length | 150 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special alloy. | |
Type of product | Screwdriver |
Article number | 625754 TX8 | |
EAN / GTIN | 7610733062768 | |
Manufacturer number | 5400.8-60 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for Torx®, Classic fully insulated, Torx® profile: TX8
on request
In stock
100 pieces in stock
£6.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£4.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 150 mm | 147 mm |
Blade length | 60 mm | 60 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Torx® profile | TX8 | TX8 |
Series | Classic VDE | |
Type of product | Screwdriver | Screwdriver |