{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 7 | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625550 7 | |
EAN / GTIN | 4013288101624 | |
Manufacturer number | 05258681001 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Screwdriver set for Torx® 7
on request
In stock
68 pieces in stock
£35.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
£23.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
£33.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,283 pieces in stock
£35.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws with centre hole |
Number of screwdrivers | 7 | 7 | 7 | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |||
Surface | nickel-plated and chrome-plated | |||
Material | Chromium vanadium steel | |||
Bore in the Torx® profile | yes | |||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |