{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Rod ⌀ | 17 mm | |
Overall length | 290 mm | |
Type of product | Hand dresser |
Article number | 599420 | |
EAN / GTIN | 9003173517673 | |
Manufacturer number | 351767 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding wheel dressing stick
on request
In stock
24 pieces in stock
£20.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
£83.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Dresser medium | Diamond-coated | |
Overall length | 290 | 270 |
Grinding medium code | SiC | |
Segment width | 20 | |
Segment length | 70 | |
Rod ⌀ | 17 | |
Type of product | Hand dresser | Hand dresser |