Cup brush Steel wire 0.50 mm 65XM14 mm

Article no.: 572103 65XM14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
325 pieces in stock

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel wire
    Brush ⌀ D1 65 mm
    Thread M M14
    Bristle thickness 0.5 mm
    Length of brush section H1 20 mm
    Safety support ring no
    maximum speed 12,500 min-1
    Type of product Cup brush

    Identification numbers & Classifications

    Article number 572103 65XM14
    EAN / GTIN 4067263906940
    Manufacturer number 572103 65XM14

    Description

    Version:

    Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

    Application:

    Specially to accept angle grinders.
    With M14 internal thread.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart