PWLNL 2525M-08-JHP Lever Lock Tools with Channels for High-Pressure Coolant Carrying Trigon Inserts

Article no.: 3603195
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3603195
    EAN / GTIN 7291075300819
    Manufacturer number 3603195
    L-Number L23990 1555

    Description

    Description:

    Outils de tournage indexable, Longueur fonctionnelle (LF) 150 mm, Longueur tête (LH) 33 mm

    Caractéristique(s):

    • Sens (HAND) Left Hand
    • Longueur fonctionnelle (LF) 150 mm
    • Dimension fonctionnelle (WF) 32 mm
    • Longueur tête (LH) 33 mm
    • Diamètre cercle inscrit (IC) 12.7 mm
    • Identification plaquette étalon (MIID) WNMG 0804..
    • Angle axial face de coupe (GAMP) -6 Degrees
    • Angle radial face de coupe (GAMF) -6 Degrees
    • Hauteur attachement (H) 25 mm
    • Largeur attachement (B) 25 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart