C4 GHDL-4 External Grooving, Turning and Parting Toolholders with CAMFIX Exchangeable Tapered Shanks

Article no.: 2896101
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CUT-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2896101
    EAN / GTIN 7291075104110
    Manufacturer number 2896101
    L-Number L23920 1356

    Description

    Beskrivning:

    Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Width Maximum (CWX) 5 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 79 mm

    Kännetecken:

    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Cutting Depth Maximum (CDX) 10 mm
    • Cutting Width Maximum (CWX) 5 mm
    • Cutting Width Minimum (CWN) 4 mm
    • Functional Width (WF) 20 mm
    • Overall Length (OAL) 79 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart