GHDR 20-3-JHP Grooving and Turning Tools with Channels for High-Pressure Coolant

Article no.: 2801936
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CUT-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2801936
    EAN / GTIN 7291075302271
    Manufacturer number 2801936
    L-Number L23920 2151

    Description

    Description:

    Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 2.8 mm, Overall Length (OAL) 120 mm

    Feature:

    • Cutting Depth Maximum (CDX) 9 mm
    • Cutting Width Maximum (CWX) 4 mm
    • Cutting Width Minimum (CWN) 2.8 mm
    • Functional Width (WF) 18.8 mm
    • Head Length (LH) 29 mm
    • Overall Length (OAL) 120 mm
    • Shank Height (H) 20 mm
    • Shank Width (B) 20 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart