GHMPR 12.7 Perpendicular Toolholders for Shallow Radial and Axial Grooving with Narrow and Special Profile Inserts

Article no.: 2800430
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CUT-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2800430
    EAN / GTIN 7291075023350
    Manufacturer number 2800430
    L-Number L23920 3021

    Description

    Description:

    • Groove/Turn Indexable Holders
    • Cutting Width Maximum (CWX): 0.157″

    Feature:

    • Cutting Depth Maximum (CDX): 0.189″
    • Cutting Width Maximum (CWX): 0.157″
    • Head Length (LH): 0.67″
    • Shank Height (H): 1/2″
    • Shank Width (B): 1/2″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart