CCMT 060204 wiper HB7020

Article no.: 260053 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.23 / Piece
  • from 10 Piece
    £6.02 / Piece
on request
In stock
268 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060204
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSS
Toleranz M
Cutting depth ap 0.2 mm - 1 mm
Feed f 0.15 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260053 HB7020
EAN / GTIN 4045197948816
Manufacturer number 260053 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 060204 wiper  HB7020

CCMT 060204 wiper HB7020

on request
In stock
268 pieces in stock
from 1  Pieces
£7.23
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£6.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
209 pieces in stock
from 1  Pieces
£8.30
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£6.91
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 0.4
ISO code indexable insert CCMT 060204 CCMT 09T304
Tool material Carbide Carbide
Cutting depth ap 0.2 ;1 0.2 ;1
Feed f 0.15 ;0.3 0.15 ;0.3
Type of product Indexable insert for turning Indexable insert for turning
Toleranz M M

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart